Apply to be a TradeMaster!
Main product image of Duplex Receptacle, Extra Heavy-Duty Split-Circuit, 1 Outlet "Controlled", 15A 125V 2P 3W (White)
Magnifying glass
Hover image to zoom

Duplex Receptacle, Extra Heavy-Duty Split-Circuit, 1 Outlet "Controlled", 15A 125V 2P 3W (White)

Brand:
Leviton
SKU:
5262-1PW
Rating:
(0)
Q&A:
(0)
Duplex Receptacle, Extra Heavy-Duty Split-Circuit, 1 Outlet "Controlled", 15A 125V 2P 3W (White)
Magnifying glass
Hover image to zoom
$21.84 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
Features
  • 5-15R

Specifications
  • Face Material: Nylon
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Body Material: Nylon
  • Operating Temperature: -40 °C to 75 °C
  • Color: White
  • Applicable Standards: UL 498, CSA C22.2 No. 42, FedSpec W-C 596
  • Voltage: 125 VAC
  • Line Contacts: Triple-Wipe .040" High Performance Brass Alloy
  • Amperage: 15 A
  • Feature: Split-circuit, One Outlet Marked Controlled|Tamper-Resistant|Smooth Face
  • Warranty: 10-Year Limited
  • RoHS Compliant: FALSE
  • Strap Material: Brass .050"
  • Flammability: Rated V-2 per UL 94
  • Wire Type: Solid or Stranded Building Wire
  • Terminal Accom.: 14-10 AWG
  • Country of Origin: Mexico
  • Certification/Listing: UL, CSA, NOM-ANCE
  • Ground Clips: Brass
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Grounding Screw: Brass 8-32
  • Screw Terminal Torque: 14-18 in-lbs
  • Termination: Back or Side Wire
  • Pole: 2
  • Grounding: Self-Grounding
  • At Rated Voltage: 1/2 HP
  • Terminal Clamp: Zinc-Plated Steel
  • Device Type: Duplex Receptacle Outlet
  • ANSI: C-73
  • NEMA: WD-1 & WD-6
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Wire: 3
  • Product ID: Ratings are permanently marked on device
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Screws: Brass 10-32

Specs

–
Warranty:

10 years

Terminations:

Side Wire

Back Wire

Material:

Nylon

Grade:

Extra Heavy-Duty Industrial

Product Type:

Duplex Receptacle

Amperage:

15

Country of Origin:

Mexico

Color:

White

Ground:

Self-Grounding

Poles:

2

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy