Apply to be a TradeMaster!
Main product image of Industrial Specification Grade Duplex Receptacle, 15A, 125V (Orange)
Magnifying glass
Hover image to zoom

Industrial Specification Grade Duplex Receptacle, 15A, 125V (Orange)

Brand:
Leviton
SKU:
5262-IG
Rating:
(0)
Q&A:
(0)
Industrial Specification Grade Duplex Receptacle, 15A, 125V (Orange)
Magnifying glass
Hover image to zoom
$18.67 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Orange
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back and Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Orange

Specs

–
Voltage:

125v

Amperage:

15

NEMA Rating:

5-15R

Color:

Orange

Grade:

Industrial

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy