Apply to be a TradeMaster!
Main product image of Isolated Ground Duplex Receptacle Outlet,  Smooth Face,15A, 125V Back Or Side Wire, NEMA 5-15r, 2-pole, 3-wire, Self-grounding (Black)
Magnifying glass
Hover image to zoom

Isolated Ground Duplex Receptacle Outlet, Smooth Face,15A, 125V Back Or Side Wire, NEMA 5-15r, 2-pole, 3-wire, Self-grounding (Black)

Brand:
Leviton
SKU:
5262-IGE
Rating:
(0)
Q&A:
(0)
Isolated Ground Duplex Receptacle Outlet,  Smooth Face,15A, 125V Back Or Side Wire, NEMA 5-15r, 2-pole, 3-wire, Self-grounding (Black)
Magnifying glass
Hover image to zoom
$19.59 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PBT, Polyester Blend
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Color
Black

Description

–
Features
  • 5-15R
  • Leviton's line of Heavy-Duty Industrial Grade receptacles are available with a number of wiring options and features. The beauty, durability and versatility of Decora brand devices and surge suppression receptacles are perfect for a variety of industrial applications.

Specifications
  • Flammability: Rated V-0 per UL 94
  • Country of Origin: Mexico
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Terminal Screws: #8 Triple-Drive Brass
  • Pole: 2
  • Grade: Heavy-Duty Industrial Specification Grade
  • Voltage: 125 VAC
  • At Rated Voltage: 1/2 HP
  • NOM: 57
  • ANSI: C-73
  • Product ID: Ratings are permanently part of devices
  • Strap Material: Steel (Galvanized G60)
  • Dielectric Voltage: Withstands 3000 V min
  • Device Type: Duplex Receptacle Outlet
  • Wire: 3
  • Color: Black
  • Face Material: PBT Polyester Blend
  • Grounding: Self-Grounding
  • CSA C22.2 No. 42: File 152105
  • Temperature Rise: Max 30C temperature rise at full rated current
  • RoHS Compliant: TRUE
  • Amperage: 15 A
  • Line Contacts: 0.030" Phosphor Bronze
  • Terminal Accom.: #14-#10 AWG
  • Feature 4: Smooth Face
  • UL498: File E13399
  • Body Material: PBT Polyester Blend
  • UL Fed Spec WC-596: File E13399
  • Warranty: 10-Year Limited
  • Termination: Back and Side Wire
  • NEMA: WD-1 & WD-6
  • Operating Temperature: -40 °C to 75 °C
  • Function: Isolated Ground
  • Terminal ID: Brass-Hot, Silver-Neutral, Green-Ground

Specs

–
Ground:

Self-Grounding

Product Type:

Duplex Receptacle

Terminations:

Side Wire

Back Wire

Material:

PBT

Polyester Blend

Poles:

2

Warranty:

10 years

Amperage:

15

NEMA Rating:

WD-1

Grade:

Heavy-Duty Industrial

Color:

Black

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy