Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet, Extra  Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Extra Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)

Brand:
Leviton
SKU:
5262-LEVITON
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet, Extra  Smooth Face, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom
$15.51 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-15R

Specifications
  • Torque Range: 14-16 in-lbs
  • Termination: Back or Side Wire
  • Operating Temperature: -40 °C to 60 °C
  • Body Material: Thermoplastic Nylon
  • Terminal Screws: Brass 10-32
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Grounding Screw: Brass 8-32
  • Line Contacts: Brass Triple-Wipe
  • ANSI: C-73
  • Terminal Accom.: 14-10 AWG
  • Warranty: 10-Year Limited
  • Flammability: Rated V-2 per UL 94
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Yoke: Brass
  • UL498: File E13399
  • Clamp Nuts: Zinc-Plated Steel
  • Strap Material: Brass
  • At Rated Voltage: 1/2 HP
  • Amperage: 15 A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • NOM: 57
  • Ground Clips: Brass-Plated
  • Color: Brown
  • Current Limiting: Full Rated Current
  • CSA C22.2 No. 42: File 152105
  • Screw Terminal Torque: 14-18 in-lbs
  • Wire: 3
  • Voltage: 125 VAC
  • Device Type: Duplex Receptacle Outlet
  • Product ID: Ratings are permanently marked on device
  • Pole: 2
  • Face Material: Thermoplastic Nylon
  • UL Fed Spec WC-596: File E13399
  • Grounding: Self-Grounding
  • NEMA: 5-15R
  • RoHS Compliant: TRUE
  • Country of Origin: Please Contact Customer Service
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy