Apply to be a TradeMaster!
Main product image of Duplex Receptacle, Heavy-Duty Industrial, 15A 125V 2P 3W (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle, Heavy-Duty Industrial, 15A 125V 2P 3W (Brown)

Brand:
Leviton
SKU:
5262-S2
Rating:
(0)
Q&A:
(0)
Duplex Receptacle, Heavy-Duty Industrial, 15A 125V 2P 3W (Brown)
Magnifying glass
Hover image to zoom
$16.85 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy-Duty Industrial
Product Highlight: Color
Brown
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15R
  • Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Specifications
  • Line Contacts: Triple-Wipe .040" High Performance Brass Alloy
  • Terminal Accom.: 14-10 AWG
  • Terminal Screws: Brass 10-32
  • Pole: 2
  • ANSI: C-73
  • Face Material: Nylon
  • At Rated Voltage: 1/2 HP
  • Certification/Listing: UL, CSA, NOM-ANCE
  • Terminal Clamp: Zinc-Plated Steel
  • Ground Clips: Brass
  • Grounding: Self-Grounding
  • Country of Origin: Mexico
  • Amperage: 15 A
  • Grounding Screw: Brass 8-32
  • RoHS Compliant: TRUE
  • Body Material: Nylon
  • Feature: Two Outlets Marked Controlled|Smooth Face
  • Operating Temperature: -40 °C to 75 °C
  • Strap Material: Brass .050"
  • Product ID: Ratings are permanently marked on device
  • NEMA: WD-1 & WD-6
  • Flammability: Rated V-2 per UL 94
  • Wire: 3
  • Applicable Standards: UL 498, CSA C22.2 No. 42, FedSpec W-C 596
  • Dielectric Voltage: Withstands 2000V per UL498
  • Color: Brown
  • Screw Terminal Torque: 14-18 in-lbs
  • Warranty: 10-Year Limited
  • Grade: Heavy-Duty Industrial Specification Grade
  • Voltage: 125 VAC
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Wire Type: Solid or Stranded Building Wire
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Device Type: Duplex Receptacle Outlet
  • Termination: Back or Side Wire

Specs

–
NEMA Rating:

WD-1

Terminations:

Side Wire

Back Wire

Product Type:

Duplex Receptacle

Grade:

Heavy-Duty Industrial

Color:

Brown

Material:

Nylon

Warranty:

10 years

Poles:

2

Country of Origin:

Mexico

Ground:

Self-Grounding

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy