Apply to be a TradeMaster!
Main product image of Heavy-Duty Industrial Specification Grade, Narrow Body, Duplex Receptacle, 2P, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom

Heavy-Duty Industrial Specification Grade, Narrow Body, Duplex Receptacle, 2P, 15A - Ivory (125V)

Brand:
Leviton
SKU:
5262-SI
Rating:
(0)
Q&A:
(0)
Heavy-Duty Industrial Specification Grade, Narrow Body, Duplex Receptacle, 2P, 15A - Ivory (125V)
Magnifying glass
Hover image to zoom
$19.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Voltage
125v
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specifications:
  • AC Horsepower Rating: 1/2 HP
  • Amperage: 15 A
  • Dielectric Voltage: Withstands 3000V min
  • Grounding: Self-Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 125 VAC
  • Wire: 3
  • Flammability: Rated V-0 per UL 94
  • Operating Temperature: -40°C to 75°C
  • Termination: Back and Side Wire
  • Feature 4: Smooth Face
  • Grade: Heavy-Duty Industrial Specification Grade
  • Grounding: Self-Grounding
  • NEMA: 5-15R


Standards & Certifications:
  • ANSI: C-73
  • CSA C22.2 No. 42: File 152105
  • NEMA: WD-1 & WD-6
  • NOM: 057
  • UL Fed Spec WC-596: File E13399
  • UL498: File E13399
  • Warranty: 10-Year Limited

Specs

–
Type:

Duplex Receptacle

Amperage:

15

NEMA Rating:

5-15R

Color:

Ivory

Voltage:

125v

Ground:

Self Grounding

Poles:

2

Terminations:

Back

Side

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy