Apply to be a TradeMaster!
Main product image of Industrial Specification Grade Duplex Receptacle, 15A, 125V (Red)
Magnifying glass
Hover image to zoom

Industrial Specification Grade Duplex Receptacle, 15A, 125V (Red)

Brand:
Leviton
SKU:
5262-SR
Rating:
(0)
Q&A:
(0)
Industrial Specification Grade Duplex Receptacle, 15A, 125V (Red)
Magnifying glass
Hover image to zoom
$15.73 each
In Stock
In Stock
Get 5 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Red
Product Highlight: Grade
Industrial

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specs

Voltage:

125v

Amperage:

15

NEMA Rating:

5-15R

Color:

Red

Grade:

Industrial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy