Apply to be a TradeMaster!
Main product image of Industrial Series, Heavy Duty Slim Duplex Receptacle, 15A, 5-15R - White (125V)
Magnifying glass
Hover image to zoom

Industrial Series, Heavy Duty Slim Duplex Receptacle, 15A, 5-15R - White (125V)

Brand:
Leviton
SKU:
5262-W
Rating:
(0)
Q&A:
(0)
Industrial Series, Heavy Duty Slim Duplex Receptacle, 15A, 5-15R - White (125V)
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5262-I is a slim body duplex receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. This slim body duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. The receptacle features impact-resistant thermoplastic nylon body. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is an isolated-grounded type unit. Why delay when Leviton products are designed to save energy, time and cost.

Features:
  • 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, slim body duplex receptacle
  • Straight blade, Industrial Grade, Isolated Grounding
  • Back & Side 8 Hole Feed-Thru Wired, Steel Strap
  • Available in a wide variety of configurations

Specifications:
  • Grounding: Isolated Ground
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: 5-15R
  • Termination: Back & Side 8 Hole Feed-Thru
  • Face Material: Thermoplastic Nylon
  • Body Material: Thermoplastic Nylon
  • Color: White

Specs

–
Type:

Duplex Receptacle

Ground:

Isolated Ground

Voltage:

125v

Amperage:

15

Color:

White

NEMA Rating:

5-15R

Terminations:

8 Hole Feed-Thru

Side

Back

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy