Apply to be a TradeMaster!
Main product image of Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom

Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black (125V)

Brand:
Leviton
SKU:
5266-B
Rating:
(0)
Q&A:
(0)
Industrial Grade, Straight Blade Plug 15A, NEMA 5-15P - Black (125V)
Magnifying glass
Hover image to zoom
$8.57 each
In Stock
In Stock
Get 10 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configurations, you'll be sure to find the right device for your needs.

Specifications:
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°F to 140°F
  • Back Cover: Thermoplastic
  • Amperage: 15A
  • Pole: 2
  • ANSI: C-73
  • Terminal ID: Brass-Hot, Green-Ground, White-Neutral
  • Terminal Accom.: 18-10 AWG
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Cord Range: 0.230 to 0.685
  • Warranty: Limited Lifetime Warranty

Specs

–
Voltage:

125v

Material:

Nylon

Color:

Black

AWG:

18

10

NEMA Rating:

5-15P

Amperage:

15

Type:

Straight Blade Plug

Poles:

2

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy