Apply to be a TradeMaster!
Main product image of Straight Blade Plug w/ Power Indication
Magnifying glass
Hover image to zoom

Straight Blade Plug w/ Power Indication

Brand:
Leviton
SKU:
5266-PLC
Rating:
(0)
Q&A:
(0)
Straight Blade Plug w/ Power Indication
Magnifying glass
Hover image to zoom
$21.70 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Black
Product Highlight: Warranty
10 years Warranty
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15P

Specifications
  • Feature: Power Indication
  • Wire Gauge: 18-10 AWG
  • Color: Black-White
  • Body Material: Impact Modified Nylon
  • Device Type: Straight Blade Plug
  • Standards and Certifications: UL/CSA
  • Country of Origin: Mexico
  • Grounding: Grounding
  • Warranty: 10-Year Limited
  • Flammability: Rated HB or better UL94
  • Wire: 3
  • Voltage: 125 VAC
  • Blades/Contacts: Solid Brass
  • Environment: Dry
  • Pole: 2
  • Amperage: 15 A
  • RoHS Compliant: TRUE
  • Assembly Screws: Steel, Zinc Plated
  • Brand: Black and White
  • Cord Range: 0.250 to 0.700
  • NEMA: 5-15P

Specs

–
Product Type:

Straight Blade Plug

Poles:

2

NEMA Rating:

5-15P

Series:

Black & White

Color:

White

Black

Ground:

Grounding

Warranty:

10 years

Country of Origin:

Mexico

Material:

Nylon

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy