Apply to be a TradeMaster!
Main product image of Integrated Power Flanged Inlet Receptacle, 5-15P, 15A - White (2P, 125V)
Magnifying glass
Hover image to zoom

Integrated Power Flanged Inlet Receptacle, 5-15P, 15A - White (2P, 125V)

Brand:
Leviton
SKU:
5278-C
Rating:
(0)
Q&A:
(0)
Integrated Power Flanged Inlet Receptacle, 5-15P, 15A - White (2P, 125V)
Magnifying glass
Hover image to zoom
$17.82 each
BOX UP & SAVE 13%
$155.30 box of 10
$15.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton 5278-CWP is from straight blade wiring devices line. Leviton's straight blade power outlets are intended for use in industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate offers perfect impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specs

–
Type:

Straight Blade Connector

NEMA Rating:

5-15P

Voltage:

125v

Material:

Nylon

Color:

White

AWG:

10

18

Amperage:

15

Poles:

2

Ground:

Grounding

Terminations:

Back

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy