Apply to be a TradeMaster!
Main product image of Flanged Inlet Receptacle, Slotted for Forked Terminals, 5-15P, 15A - Gray (2P, 125V)
Magnifying glass
Hover image to zoom

Flanged Inlet Receptacle, Slotted for Forked Terminals, 5-15P, 15A - Gray (2P, 125V)

Brand:
Leviton
SKU:
5278-FWP
Rating:
(1)
Q&A:
(0)
Flanged Inlet Receptacle, Slotted for Forked Terminals, 5-15P, 15A - Gray (2P, 125V)
Magnifying glass
Hover image to zoom
$38.30 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Material
Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Flanged Inlet Receptacle, Slotted for Forked Terminals, 5-15P, 15A - Gray (2P, 125V)

Leviton's Straight Blade Power Inlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.

Specs

–
Type:

Straight Blade Connector

NEMA Rating:

5-15P

Voltage:

125v

Material:

Nylon

AWG:

10

18

Amperage:

15

Poles:

2

Ground:

Grounding

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

electrical socket

Just what I was looking for. Couldn't find it in stores around here as usual. Works the way I want.
Oscar
canon city solo.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy