Apply to be a TradeMaster!
Main product image of 15A, 125V Power Inlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom

15A, 125V Power Inlet Receptacle, Straight Blade, Industrial Grade

Brand:
Leviton
SKU:
5279-CWP
Rating:
(0)
Q&A:
(0)
15A, 125V Power Inlet Receptacle, Straight Blade, Industrial Grade
Magnifying glass
Hover image to zoom
$30.72 each
In Stock
In Stock
Get 3 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic Glass Filled
Product Highlight: Color
Gray

Description

–
Features
  • Leviton's Straight Blade Power Outlets are suitable for industrial indoor and outdoor applications. Glass-filled thermoplastic cover and plate provides outstanding impact resistance and durability. Stainless steel external hardware resists corrosive effects of moisture as dual gaskets, one under plate and one under lid, provide for a superior weather-resistant fit.
  • 5-15R

Specifications
  • Screw Terminal Torque: 10-14 in-lbs
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 125 VAC
  • Terminal Accom.: 18-10 AWG
  • Device Type: Straight Blade Flanged Inlet
  • Warranty: 10-Year Limited
  • At Rated Voltage: 1/2 HP
  • Grounding: Grounding
  • Country of Origin: United States
  • ANSI: C-73
  • Termination: Standard Wire Wells
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Body Material: Thermoplastic Glass Filled
  • Line Contacts: Brass
  • Pole: 2
  • Cover and Plate Material: Glass-Filled Thermoplastic
  • Amperage: 15 A
  • RoHS Compliant: TRUE
  • Color: Gray
  • Dielectric Voltage: Withstands 1500V per UL498
  • Environment: Dry
  • Wire: 3
  • CSA C22.2 No. 42: File LR-16347
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Face Material: Thermoplastic Glass Filled
  • Flammability: Rated V-2 per UL 94
  • Terminal Screws: Brass 10-32
  • Current Limiting: Full Rated Current
  • Grounding Screw: Brass 8-32
  • NEMA: WD-6
  • UL498: File E13399
  • Product ID: Ratings are permanently marked on device

Specs

–
Poles:

2

Warranty:

10 years

Amperage:

15

Material:

Thermoplastic Glass Filled

Color:

Gray

Terminations:

Standard Wire Wells

Product Type:

Straight Blade Flanged Inlet

Ground:

Grounding

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy