Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)

Brand:
Leviton
SKU:
5280-B
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom
$52.16 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Blue
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Commercial

Description

–
Features
  • 5-15R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Pole: 2
  • Short Circuit Current Rating: 5kA
  • Face Material: Thermoplastic Nylon
  • Terminal Screws: Brass-Plated Steel
  • Joules Rating: 720
  • Shutter Mechanism: Delrin Acetal
  • Warranty: 5-Year Limited
  • RoHS Compliant: FALSE
  • Grade: Commercial Specification Grade
  • Dielectric Voltage: Withstands 2000V per UL498
  • Yoke: Zinc-Plated Steel
  • NEMA: WD-6
  • Wire: 3
  • Device Type: Duplex Receptacle Outlet
  • Product ID: Ratings are permanently marked on device
  • Country of Origin: Mexico
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Termination: Back or Side Wire
  • Terminal Accom.: 14-10 AWG
  • NOM: 57
  • Diagnostics: Indicator Light
  • Body Material: Thermoplastic Nylon
  • Screw Terminal Torque: 14-18 in-lbs
  • Color: Blue
  • Grounding Screw: Brass-Plated Steel
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • MCOV: 150V rms
  • Clamp Nuts: Zinc-Plated Steel
  • Voltage: 125 VAC
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Current Limiting: Full Rated Current
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40 °C to 60 °C
  • Brand: Decora Plus
  • Torque Range: 14-16 inch pounds
  • Line Contacts: Brass Triple-Wipe
  • Amperage: 15 A
  • Nominal Discharge Current Rating: 3kA
  • Function: Surge Protective
  • ANSI: C-73

Specs

–
Amperage:

15

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-6

Color:

Blue

Country of Origin:

Mexico

Warranty:

5 years

Product Type:

Duplex Receptacle

Series:

Decora Plus

Poles:

2

Material:

Thermoplastic Nylon

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy