Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)

Brand:
Leviton
SKU:
5280
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom
$52.16 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Color: Brown
  • Noise Rejection: -30dB at 500kHz-30MHz
  • ANSI: C-73
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Body Material: Thermoplastic Nylon
  • Termination: Back or Side Wire
  • Brand: Decora Plus
  • Clamp Nuts: Zinc-Plated Steel
  • Operating Temperature: -40 °C to 60 °C
  • Yoke: Zinc-Plated Steel
  • Device Type: Duplex Receptacle Outlet
  • Face Material: Thermoplastic Nylon
  • NOM: 57
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Screws: Brass-Plated Steel
  • Grounding Screw: Brass-Plated Steel
  • Short Circuit Current Rating: 5kA
  • Joules Rating: 720
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Nominal Discharge Current Rating: 10kA
  • Grade: Commercial Specification Grade
  • Terminal Accom.: 14-10 AWG
  • Shutter Mechanism: Delrin Acetal
  • Diagnostics: Indicator Light
  • Flammability: Rated V-2 per UL 94
  • Line Contacts: Brass Triple-Wipe
  • Voltage: 125 VAC
  • MCOV: 150V rms
  • Current Limiting: Full Rated Current
  • Warranty: 5-Year Limited
  • Product ID: Ratings are permanently marked on device
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Country of Origin: Mexico
  • Screw Terminal Torque: 14-18 in-lbs
  • Amperage: 15 A
  • Pole: 2
  • Wire: 3
  • NEMA: WD-6
  • Function: Surge Protective
  • Torque Range: 14-16 inch pounds
  • RoHS Compliant: FALSE

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy