Apply to be a TradeMaster!
Main product image of 15A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)
Magnifying glass
Hover image to zoom

15A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)

Brand:
Leviton
SKU:
5280-GY
Rating:
(0)
Q&A:
(0)
15A, 125V Decora Plus SuRGe Protective Duplex Receptacle Outlet, Commercial Grade (Gray)
Magnifying glass
Hover image to zoom
$52.16 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Color
Gray
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
Features
  • 5-15R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Grade: Commercial Specification Grade
  • Voltage: 125 VAC
  • Termination: Back or Side Wire
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Clamp Nuts: Zinc-Plated Steel
  • Terminal Screws: Brass-Plated Steel
  • Amperage: 15 A
  • Short Circuit Current Rating: 5kA
  • Wire: 3
  • NOM: 57
  • Nominal Discharge Current Rating: 3kA
  • Operating Temperature: -40 °C to 60 °C
  • Warranty: 5-Year Limited
  • Diagnostics: Indicator Light
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Body Material: Thermoplastic Nylon
  • Torque Range: 14-16 inch pounds
  • NEMA: WD-6
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • Joules Rating: 720
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Device Type: Duplex Receptacle Outlet
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Product ID: Ratings are permanently marked on device
  • RoHS Compliant: FALSE
  • Flammability: Rated V-2 per UL 94
  • Color: Gray
  • Function: Surge Protective
  • Brand: Decora Plus
  • Grounding Screw: Brass-Plated Steel
  • Yoke: Zinc-Plated Steel
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Line Contacts: Brass Triple-Wipe
  • Shutter Mechanism: Delrin Acetal
  • Pole: 2
  • ANSI: C-73
  • Current Limiting: Full Rated Current
  • MCOV: 150V rms
  • Terminal Accom.: 14-10 AWG
  • Face Material: Thermoplastic Nylon

Specs

–
Material:

Thermoplastic Nylon

Country of Origin:

Mexico

Product Type:

Duplex Receptacle

Color:

Gray

Warranty:

5 years

NEMA Rating:

WD-6

Grade:

Commercial

Series:

Decora Plus

Poles:

2

Terminations:

Back Wire

Side Wire

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy