Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)

Brand:
Leviton
SKU:
5280-IG
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Brown)
Magnifying glass
Hover image to zoom
$56.31 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Brown

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-15R

Specifications
  • Clamp Nuts: Zinc-Plated Steel
  • Dielectric Voltage: Withstands 2000V per UL498
  • Warranty: 5-Year Limited
  • Short Circuit Current Rating: 5kA
  • Torque Range: 14-16 inch pounds
  • Function: Surge Protective
  • Flammability: Rated V-2 per UL 94
  • NEMA: WD-6
  • Voltage: 125 VAC
  • Grounding Screw: Brass-Plated Steel
  • Current Limiting: Full Rated Current
  • Termination: Back or Side Wire
  • Color: Brown
  • Joules Rating: 720
  • Grade: Commercial Specification Grade
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Device Type: Duplex Receptacle Outlet
  • Nominal Discharge Current Rating: 3kA
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Brand: Decora Plus
  • NOM: 57
  • RoHS Compliant: FALSE
  • ANSI: C-73
  • Country of Origin: Mexico
  • MCOV: 150V rms
  • Wire: 3
  • Amperage: 15 A
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Body Material: Thermoplastic Nylon
  • Diagnostics: Indicator Light
  • Terminal Screws: Brass-Plated Steel
  • Terminal Accom.: 14-10 AWG
  • Product ID: Ratings are permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Pole: 2
  • Face Material: Thermoplastic Nylon
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Operating Temperature: -40 °C to 60 °C
  • Yoke: Zinc-Plated Steel
  • Line Contacts: Brass Triple-Wipe
  • Shutter Mechanism: Delrin Acetal

Specs

–
Terminations:

Side Wire

Back Wire

Warranty:

5 years

Grade:

Commercial

Amperage:

15

Color:

Brown

NEMA Rating:

WD-6

Product Type:

Duplex Receptacle

Country of Origin:

Mexico

Series:

Decora Plus

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy