Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)

Brand:
Leviton
SKU:
5280-IGB
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Blue)
Magnifying glass
Hover image to zoom
$56.31 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Warranty
5 years Warranty
Product Highlight: Color
Blue
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-15R

Specifications
  • Amperage: 15 A
  • Operating Temperature: -40 °C to 60 °C
  • MCOV: 150V rms
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Yoke: Zinc-Plated Steel
  • Current Limiting: Full Rated Current
  • Color: Blue
  • Brand: Decora Plus
  • Body Material: Thermoplastic Nylon
  • Warranty: 5-Year Limited
  • Nominal Discharge Current Rating: 3kA
  • Torque Range: 14-16 inch pounds
  • Wire: 3
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Pole: 2
  • Function: Surge Protective
  • Noise Rejection: -30dB at 500kHz-30MHz
  • NOM: 57
  • Face Material: Thermoplastic Nylon
  • Clamp Nuts: Zinc-Plated Steel
  • Diagnostics: Indicator Light
  • Grade: Commercial Specification Grade
  • Device Type: Duplex Receptacle Outlet
  • Product ID: Ratings are permanently marked on device
  • Country of Origin: Mexico
  • Terminal Accom.: 14-10 AWG
  • Joules Rating: 720
  • Short Circuit Current Rating: 5kA
  • RoHS Compliant: FALSE
  • Grounding Screw: Brass-Plated Steel
  • Line Contacts: Brass Triple-Wipe
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • ANSI: C-73
  • Termination: Back or Side Wire
  • Flammability: Rated V-2 per UL 94
  • Voltage: 125 VAC
  • NEMA: WD-6
  • Terminal Screws: Brass-Plated Steel
  • Shutter Mechanism: Delrin Acetal

Specs

–
Product Type:

Duplex Receptacle

Country of Origin:

Mexico

Terminations:

Side Wire

Back Wire

Material:

Thermoplastic Nylon

Warranty:

5 years

Series:

Decora Plus

Color:

Blue

Poles:

2

Grade:

Commercial

Amperage:

15

NEMA Rating:

WD-6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy