Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)

Brand:
Leviton
SKU:
5280-IGI
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Ivory)
Magnifying glass
Hover image to zoom
$56.31 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Color
Ivory
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-15R

Specifications
  • NOM: 57
  • Wire: 3
  • Diagnostics: Indicator Light
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Nominal Discharge Current Rating: 3kA
  • NEMA: WD-6
  • Body Material: Thermoplastic Nylon
  • Terminal Screws: Brass-Plated Steel
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Terminal Accom.: 14-10 AWG
  • Grade: Commercial Specification Grade
  • Current Limiting: Full Rated Current
  • Operating Temperature: -40 °C to 60 °C
  • Line Contacts: Brass Triple-Wipe
  • RoHS Compliant: FALSE
  • Function: Surge Protective
  • Dielectric Voltage: Withstands 2000V per UL498
  • Face Material: Thermoplastic Nylon
  • Voltage: 125 VAC
  • Country of Origin: Mexico
  • Color: Ivory
  • Warranty: 5-Year Limited
  • Grounding Screw: Brass-Plated Steel
  • Product ID: Ratings are permanently marked on device
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Yoke: Zinc-Plated Steel
  • Brand: Decora Plus
  • MCOV: 150V rms
  • Amperage: 15 A
  • Torque Range: 14-16 inch pounds
  • Short Circuit Current Rating: 5kA
  • Clamp Nuts: Zinc-Plated Steel
  • Pole: 2
  • ANSI: C-73
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Device Type: Duplex Receptacle Outlet
  • Termination: Back or Side Wire
  • Shutter Mechanism: Delrin Acetal
  • Flammability: Rated V-2 per UL 94
  • Joules Rating: 720
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Noise Rejection: -30dB at 500kHz-30MHz

Specs

–
Terminations:

Back Wire

Side Wire

Series:

Decora Plus

NEMA Rating:

WD-6

Warranty:

5 years

Country of Origin:

Mexico

Poles:

2

Material:

Thermoplastic Nylon

Color:

Ivory

Grade:

Commercial

Product Type:

Duplex Receptacle

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy