Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)

Brand:
Leviton
SKU:
5280-IGO
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire (Orange)
Magnifying glass
Hover image to zoom
$56.31 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • 5-15R
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Grade: Commercial Specification Grade
  • Short Circuit Current Rating: 5kA
  • Face Material: Thermoplastic Nylon
  • Warranty: 5-Year Limited
  • Voltage: 125 VAC
  • Joules Rating: 720
  • Nominal Discharge Current Rating: 3kA
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • MCOV: 150V rms
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Clamp Nuts: Zinc-Plated Steel
  • Function: Surge Protective
  • Yoke: Zinc-Plated Steel
  • ANSI: C-73
  • Flammability: Rated V-2 per UL 94
  • Product ID: Ratings are permanently marked on device
  • Brand: Decora Plus
  • Grounding Screw: Brass-Plated Steel
  • Amperage: 15 A
  • Body Material: Thermoplastic Nylon
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Operating Temperature: -40 °C to 60 °C
  • Diagnostics: Indicator Light
  • Shutter Mechanism: Delrin Acetal
  • Wire: 3
  • Terminal Accom.: 14-10 AWG
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Terminal Screws: Brass-Plated Steel
  • Device Type: Duplex Receptacle Outlet
  • RoHS Compliant: FALSE
  • Line Contacts: Brass Triple-Wipe
  • Termination: Back or Side Wire
  • NEMA: WD-6
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Color: Orange
  • Pole: 2
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Dielectric Voltage: Withstands 2000V per UL498
  • NOM: 57
  • Current Limiting: Full Rated Current
  • Country of Origin: Mexico
  • Torque Range: 14-16 inch pounds

Specs

–
Terminations:

Back Wire

Side Wire

Country of Origin:

Mexico

Series:

Decora Plus

Color:

Orange

Product Type:

Duplex Receptacle

NEMA Rating:

WD-6

Grade:

Commercial

Poles:

2

Amperage:

15

Material:

Thermoplastic Nylon

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy