Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White

Brand:
Leviton
SKU:
5280-IGW
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Isolated Ground Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White
Magnifying glass
Hover image to zoom
$56.31 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 years Warranty
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial
Product Highlight: Color
White

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-15R

Specifications
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Color: White
  • Short Circuit Current Rating: 5kA
  • Country of Origin: Mexico
  • Face Material: Thermoplastic Nylon
  • Shutter Mechanism: Delrin Acetal
  • Diagnostics: Indicator Light
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Grade: Commercial Specification Grade
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Pole: 2
  • ANSI: C-73
  • Yoke: Zinc-Plated Steel
  • RoHS Compliant: FALSE
  • Termination: Back or Side Wire
  • Terminal Accom.: 14-10 AWG
  • Flammability: Rated V-2 per UL 94
  • Clamp Nuts: Zinc-Plated Steel
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Warranty: 5-Year Limited
  • Dielectric Voltage: Withstands 2000V per UL498
  • Line Contacts: Brass Triple-Wipe
  • Current Limiting: Full Rated Current
  • Device Type: Duplex Receptacle Outlet
  • NEMA: WD-6
  • Torque Range: 14-16 inch pounds
  • Joules Rating: 720
  • Nominal Discharge Current Rating: 3kA
  • MCOV: 150V rms
  • Terminal Screws: Brass-Plated Steel
  • Amperage: 15 A
  • Brand: Decora Plus
  • Function: Surge Protective
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Product ID: Ratings are permanently marked on device
  • Grounding Screw: Brass-Plated Steel
  • Body Material: Thermoplastic Nylon
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Wire: 3
  • Voltage: 125 VAC

Specs

–
Warranty:

5 years

Poles:

2

Material:

Thermoplastic Nylon

Terminations:

Side Wire

Back Wire

NEMA Rating:

WD-6

Amperage:

15

Grade:

Commercial

Color:

White

Series:

Decora Plus

Country of Origin:

Mexico

Product Type:

Duplex Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy