Apply to be a TradeMaster!
Main product image of Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red
Magnifying glass
Hover image to zoom

Decora Plus SuRGe Protective Duplex Receptacle Outlet, 15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red

Brand:
Leviton
SKU:
5280-R
Rating:
(0)
Q&A:
(0)
Decora Plus SuRGe Protective Duplex Receptacle Outlet,  15A, 125V Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Red
Magnifying glass
Hover image to zoom
$52.16 each
Out of Stock
Out of Stock
Get it Wed, Oct 21 - Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Commercial
Product Highlight: Warranty
5 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Red

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.
  • 5-15R

Specifications
  • Face Material: Thermoplastic Nylon
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • Terminal Screws: Brass-Plated Steel
  • Line Contacts: Brass Triple-Wipe
  • Diagnostics: Indicator Light
  • Operating Temperature: -40 °C to 60 °C
  • Voltage: 125 VAC
  • Dielectric Voltage: Withstands 2000V per UL498
  • Warranty: 5-Year Limited
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Joules Rating: 720
  • NEMA: WD-6
  • Body Material: Thermoplastic Nylon
  • Shutter Mechanism: Delrin Acetal
  • Torque Range: 14-16 inch pounds
  • Function: Surge Protective
  • Terminal Accom.: 14-10 AWG
  • Yoke: Zinc-Plated Steel
  • Flammability: Rated V-2 per UL 94
  • Device Type: Duplex Receptacle Outlet
  • Short Circuit Current Rating: 5kA
  • Brand: Decora Plus
  • Grounding Screw: Brass-Plated Steel
  • VPR: L-N: 600V, L-G: 700V, N-G: 600V
  • Pole: 2
  • Color: Red
  • Grade: Commercial Specification Grade
  • ANSI: C-73
  • Amperage: 15 A
  • Wire: 3
  • NOM: 57
  • Termination: Back or Side Wire
  • MCOV: 150V rms
  • Maximum Surge Current, Per Mode (Per Phase): 27kA (L-N:18kA, L-G:9kA)
  • Current Limiting: Full Rated Current
  • Noise Rejection: -30dB at 500kHz-30MHz
  • Country of Origin: Mexico
  • Clamp Nuts: Zinc-Plated Steel
  • RoHS Compliant: FALSE
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Product ID: Ratings are permanently marked on device
  • Nominal Discharge Current Rating: 10kA

Specs

–
Terminations:

Side Wire

Back Wire

Poles:

2

Material:

Thermoplastic Nylon

Grade:

Commercial

NEMA Rating:

WD-6

Warranty:

5 years

Amperage:

15

Color:

Red

Product Type:

Duplex Receptacle

Series:

Decora Plus

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy