Apply to be a TradeMaster!
Main product image of Decora Plus Surge Protective Duplex Receptacle, 15A, 2P, NEMA 5-15R, - White (125V)
Magnifying glass
Hover image to zoom

Decora Plus Surge Protective Duplex Receptacle, 15A, 2P, NEMA 5-15R, - White (125V)

Brand:
Leviton
SKU:
5280-W
Rating:
(0)
Q&A:
(0)
Decora Plus Surge Protective Duplex Receptacle, 15A, 2P, NEMA 5-15R, - White (125V)
Magnifying glass
Hover image to zoom
$71.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Commercial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Features & Benefits:
  • EMI/RFI Noise Filtering
  • Audible alarm
  • Back and side-wired design with durable metal mounting strap
  • Point-of-use protection for up to 18,000 amps of surge current total


Specifications:
  • Amperage: 15 A
  • Current Limiting: Full Rated Current
  • Dielectric Voltage: Withstands 2000V per UL498
  • Grounding: Self-Grounding
  • Pole: 2
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Voltage: 125 VAC
  • Wire: 3
  • Operating Temperature: -40°C to 60°C
  • Terminal Accom.: 14-10 AWG
  • Termination: Back or Side Wire
  • Device Type: Duplex Receptacle Outlet
  • Function: Surge Protective
  • Grade: Commercial Specification Grade
  • NEMA: 5-15R


Standards and Certifications
  • ANSI: C-73
  • Agency Certifications: UL 498, UL 1449 3rd Edition Listed and CSA C22.2 Certified Type 3
  • NEMA: WD-6
  • NOM: 057

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Voltage:

125v

Color:

White

Amperage:

15

NEMA Rating:

5-15R

Features:

Surge Protection

Poles:

2

Terminations:

Side

Back

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy