Apply to be a TradeMaster!
Main product image of 15A Single Receptacle/outlet
Magnifying glass
Hover image to zoom

15A Single Receptacle/outlet

Brand:
Leviton
SKU:
5284-SS
Rating:
(0)
Q&A:
(0)
15A Single Receptacle/outlet
Magnifying glass
Hover image to zoom
$13.68 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black

Description

–
Features
  • 5-15R

Specifications
  • RoHS Compliant: FALSE
  • Termination: Side Wire
  • Body Material: Nylon
  • Pole: 2
  • Color: Black
  • Amperage: 15 A
  • Grounding: Grounding
  • Country of Origin: Mexico
  • Face Material: Nylon
  • Standards and Certifications: UL/CSA
  • Voltage: 125 VAC
  • Warranty: 10-Year Limited
  • NEMA: 5-15R
  • Wire: 3
  • Strap Material: Steel

Specs

–
Material:

Nylon

NEMA Rating:

5-15R

Country of Origin:

Mexico

Terminations:

Side Wire

Warranty:

10 years

Poles:

2

Amperage:

15

Ground:

Grounding

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy