Apply to be a TradeMaster!
Main product image of 1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1520 Joules, 6 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)
Magnifying glass
Hover image to zoom

1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1520 Joules, 6 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)

Brand:
Leviton
SKU:
5300-PS
Rating:
(0)
Q&A:
(0)
1449 3rd Edition, 125V 15A SuRGe Protected, 6-Outlet Strip w/Switch, 1520 Joules, 6 Feet 14-3 SJT Cord Length, Plastic Housing ( Beige)
Magnifying glass
Hover image to zoom
$124.52 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Beige
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • Leviton's Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton's outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Specifications
  • Voltage Protection Rating (VPR) L-N, L-G, N-G: 500V, 600V, 500V
  • ANSI/IEEE Category A, B and C: C62.41.1, C62.41.2 & C62.45
  • Surge Protection: Yes
  • MCOV: 130V
  • Grade: Commercial
  • Frequency: 50/60Hz
  • Voltage: 125 VAC
  • Operating Temperature: -10 °C to 60 °C
  • Joules Rating: 1520
  • Maximum Surge Current: 96kA
  • Cord Length: 6 Foot
  • Noise Rejection: 20 to 40 dB at 100kHz-300MHz
  • Type: 6-Outlet Strip w/Switch
  • Duty: Data Sensitive
  • Warranty: 5-Year Limited
  • Amperage: 15 A
  • Housing Material: Plastic
  • Country of Origin: Mexico
  • Max Surge Current kA L-N: 36kA
  • Noise Filtering: -6 to -40 dB (@50K - 100 MHz)
  • Number of Receptacles: 6
  • Enclosure: Durable Thermoplastic
  • Circuit Protection: Circuit Breaker & Internal Fusing
  • Diagnostics: PWR/Protection/Polarity
  • Color: Beige
  • Cord Length 14-3-SJT: 6 Feet
  • Standards and Certifications: UL1449, 1363 & 1283/CSA/ANSI/IEEE Cat AB
  • UL1449 Impulse 6kV/500A L-N: 330V
  • Circuitry: MOV-Based Suppression
  • Surge Technology: MOV
  • Application: Data-Sensitive Operations
  • UL1449 3rd Edition: cULus Listed
  • RoHS Compliant: FALSE

Specs

–
Grade:

Commercial

Amperage:

15

Color:

Beige

Country of Origin:

Mexico

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy