Apply to be a TradeMaster!
Main product image of Medical Grade Power Strip Mounting Bracket
Magnifying glass
Hover image to zoom

Medical Grade Power Strip Mounting Bracket

Brand:
Leviton
SKU:
5300M-BKT
Rating:
(0)
Q&A:
(0)
Medical Grade Power Strip Mounting Bracket
Magnifying glass
Hover image to zoom
$80.02 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Features
  • The Mounting Bracket allows for a quick and easy install, while providing a reliable and secure mounting option for our Medical Grade Power Strips!

Specifications
  • RoHS Compliant: FALSE
  • Mounting Hardware: Stainless Steel
  • Color: White
  • Bracket Material: 5052-H32 Aluminum
  • Country of Origin: China

Specs

–
Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy