Apply to be a TradeMaster!
Main product image of 15A 125V, Medical Grade Power Strip w/ 6 NEMA 5-15R Outlets, 7' Cord
Magnifying glass
Hover image to zoom

15A 125V, Medical Grade Power Strip w/ 6 NEMA 5-15R Outlets, 7' Cord

Brand:
Leviton
SKU:
5306M-1N7
Rating:
(0)
Q&A:
(0)
15A 125V, Medical Grade Power Strip w/ 6 NEMA 5-15R Outlets, 7' Cord
Magnifying glass
Hover image to zoom
$154.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Medical
Product Highlight: Warranty
5 years Warranty

Description

–
Features
  • According to Centers for Medicare & Medicaid Services (CMS): "Power strips providing power to patient care-related electrical equipment must be Special-Purpose Relocatable Power Taps (SPRPT) listed as UL 1363A or UL 60601-1."

Specifications
  • HG Plug Configuration: NEMA 5-15P
  • Line Cord: #14/3 SJT
  • Storage Temperature: -10 °C to +50 °C
  • UL 60601-1 and CSA C22.2: No.60601-1
  • Number of Receptacles: 6
  • UL 60950-1 and CSA C22.2: No. 60950-1
  • Inform Technology: No
  • Warranty: 5-Year Limited
  • UL 1363A and CSA C22.2: No. 21
  • Outlet Covers: Polypropylene
  • Surge Protection: No
  • Maximum Leakage Current: <100 µA
  • Grade: Medical
  • Cord Length: 7 Foot
  • Country of Origin: Mexico
  • Amperage: 15 A
  • Frequency: 60Hz
  • Enclosure: Powder Coated Steel
  • Operating Temperature: 0 °C to 40 °C
  • HG Outlet Configuration: NEMA 5-15R
  • NFPA: NFPA 99 2012 ed
  • Voltage: 125 VAC
  • RoHS Compliant: FALSE

Specs

–
Amperage:

15

Country of Origin:

Mexico

Grade:

Medical

Warranty:

5 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy