Shop Resideo Sale
Main product image of 30A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, Fused (Red)
Magnifying glass
Hover image to zoom

30A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, Fused (Red)

Brand:
Leviton
SKU:
530MF7W
Rating:
(0)
Q&A:
(0)
30A 277/480V 3PY, IEC 309-1 & 309-2, 4P, 5W, Interlock Pin & Sleeve Receptacle, Fused (Red)
Magnifying glass
Hover image to zoom
$2,192.81 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Amperage
30 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • At Rated Voltage: 15 HP
  • IEC Rating: 60309-1 and 60309-2
  • CE Marking: Per low voltage directives 73/23/EEC, 93/68/EEC
  • Impact: 1.2 lb ball dropped from 5 ft
  • Hosedown: Type 4X per UL 50
  • Gasket Aging: 70C for 168 hours
  • Dielectric Voltage: 1000 V plus rated voltage for 1-minute
  • Dust: Type 12K per UL 50
  • Configuration: North American
  • UL: 231 & 1686
  • Cover with Arm: Valox 357
  • Series: Standard Series
  • Cold Impact: Same as above, after conditioning to -35C
  • Warranty: 2-Year Limited
  • Gasket Material: Chloroprene
  • CSA: C22.2
  • Cover Locking Mechanism: Valox 357
  • IP Rating: IP67/IP69K
  • Current Interrupting: Certified for current interrupting at full rated current
  • Voltage: 277/480 VAC
  • Rain: Type 3R per UL 50
  • Contact Carrier: Nylon
  • RoHS Compliant: FALSE
  • Housing Screws: Stainless Steel
  • Operating Temperature: -40 °C to 60 °C
  • Flammability: Rated V-0 per UL 94
  • Phase: 3-Phase WYE
  • Phase and Ground Sleeves: Brass
  • Switch Terminal Contacts: Brass
  • Color: Red
  • Locking Ring: Valox 357
  • Handle Material: Valox 357
  • Device Type: Mechanical Interlock
  • Wire: 5
  • Cover Eyelet: Nickel-Plated Brass
  • Country of Origin: Please Contact Customer Service
  • Ground Contacts: Brass
  • Conduit Grounding Plate: Zinc-Coated Steel
  • Mold Stress Relief: 70 ºC for 7 hours
  • Switch Contacts: Cadmium-Free Silver Alloy
  • Fuse Type: Class J Fuses
  • UV Resistance: Exposed plastic materials are UV stabilized
  • Pole: 4
  • Amperage: 30 A
  • Actuator Material: Zinc-Coated Steel
  • Internal Screws: Zinc-plated steel
  • Strength of Insulating Base and Support: 110% of specified tightening torque on terminal screws
  • Pullout: 18 lb pull on internal wires
  • Switch Material: Reinforced Nylon
  • Endurance: 6,000 cycles inductive motor type load
  • Crush Test: 100 lbs
  • Housing Material: Valox 357
  • UL 98: Fused

Specs

–
Color:

Red

Poles:

4

Amperage:

30

Warranty:

2 years

Product Type:

Mechanical Interlock

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy