Apply to be a TradeMaster!
Main product image of Duplex Receptacle w/ Quickwire, 15A, 5-15R - Black (125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle w/ Quickwire, 15A, 5-15R - Black (125V)

Brand:
Leviton
SKU:
5320-ECP
Rating:
(2)
Q&A:
(0)
Duplex Receptacle w/ Quickwire, 15A, 5-15R - Black (125V)
Magnifying glass
Hover image to zoom
$0.99 each
BOX UP & SAVE 5%
$9.40 box of 10
$0.94 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential
Product Highlight: Material
Thermoplastic

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

This Leviton Duplex Receptacle is a simple to install item that gives you two wiring options. You can use the standard side-terminals or use Leviton's Quickwire feature on the back. With Quickwire you simply push your wire in and it is automatically grasped by a spring mechanism assuring a good connection.

Product Features
  • Simple Installation
  • Leviton's Quickwire System
  • 2 Year Warranty


Product Specifications
  • Ground: Grounding Screw
  • Color: Black
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Black

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Grade:

Residential

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality

Supply House needs to state the wire gauge that these receptacles will accommodate. I bought these because of the quick wire option. I wired my shed with 12 gauge wire and that negated the quick wire feature. It appears that the largest wire that will fit is 14 or 16 gauge or smaller.
Snake
Manti Utah
1 years ago
Was this review helpful to you?

Pretty good for the price.

Quality not bad, I have seen better made but I paid a bit more for them. These for what they cost are functional and will do the job just fine.
Canoe shop
Blanchard michigan.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy