Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15R, 2P, 3W, w/ Ears Duplex Receptacle, Straight Blade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap (White)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15R, 2P, 3W, w/ Ears Duplex Receptacle, Straight Blade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap (White)

Brand:
Leviton
SKU:
5320-SW
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15R, 2P, 3W, w/ Ears Duplex Receptacle, Straight Blade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap (White)
Magnifying glass
Hover image to zoom
$1.69 each
In Stock
In Stock
Get 28 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.
  • 5-15R

Specifications
  • Warranty: 2-Year Limited
  • NEMA: 5-15R
  • Amperage: 15 A
  • Pole: 2
  • Voltage: 125 VAC
  • RoHS Compliant: TRUE
  • Wire: 3
  • Grounding: Self-Grounding
  • Body Material: Thermoplastic
  • NOM: NOM Certified
  • CSA C22.2 No. 42: File 152105; Class 6233-01
  • UL 498: File E13399
  • Color: White
  • Face Material: Thermoplastic
  • Type: Duplex Receptacle
  • Termination: Quickwire Push-In & Side
  • Country of Origin: United States
  • Torque Range: 14 18 in.-lbs
  • Strap Material: Steel

Specs

–
Material:

Thermoplastic

Terminations:

Quickwire Push-In

Slide Wire

Color:

White

Amperage:

15

Poles:

2

NEMA Rating:

5-15R

Warranty:

2 years

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy