Apply to be a TradeMaster!
Main product image of Duplex Receptacle w/ Ears, 15A, 5-15R, Light Almond (125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle w/ Ears, 15A, 5-15R, Light Almond (125V)

Brand:
Leviton
SKU:
5320-TCP
Rating:
(0)
Q&A:
(0)
Duplex Receptacle w/ Ears, 15A, 5-15R, Light Almond (125V)
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5320-TCP is a duplex receptacle with ears. This particular model comes in light almond. It is designed to withstand demanding environments. This duplex receptacle with ears is perfect for use with all residential applications. Thanks to the break-off plaster ears and tabs, the duplex receptacle allows for two-circuit conversion and easy alignment. The receptacle features impact-resistant thermoplastic nylon body. This is a grounded type unit. Duplex receptacles are available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. Enjoy worry-free use of Leviton products.

Features:
  • 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears duplex receptacle
  • All Screws Backed Out Contractor Pack, Quickwire Push-In & Side Wired, Steel Strap
  • Available in a wide variety of configurations

Specifications:
  • Grounding: Ground
  • Feature: All Screws Backed Out Contractor Pack
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Color: Light Almond

Specs

–
Type:

Duplex Receptacle

Ground:

Grounding

Voltage:

125v

Amperage:

15

Color:

Light Almond

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy