Apply to be a TradeMaster!
Main product image of Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Ivory (125V)
Magnifying glass
Hover image to zoom

Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Ivory (125V)

Brand:
Leviton
SKU:
5325-I
Rating:
(1)
Q&A:
(0)
Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Ivory (125V)
Magnifying glass
Hover image to zoom
$3.21 each
BOX UP & SAVE 11%
$28.50 box of 10
$2.85 each
In Stock
In Stock
Get 5 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton Decora® 2-Pole Straight blade duplex receptacle in ivory color has durable thermoplastic face and body for low moisture absorption and superior impact resistance. Straight blade Receptacle has durable steel strap to offer high tensile strength. It has three-wire circuitry and quick wire push-in/side wire terminations for easy installation. Residential grade receptacle accommodates wires of size 14 AWG. It has current rating of 15 Amps and voltage rating of 125 Volts.

Features:
  • Matches Perfectly with Other Decora Products
  • Simple Installation
  • Leviton's Quickwire System
  • 1 Year Warranty

Specifications:
  • Ground: Grounding Screw
  • Color: Ivory
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

Ground:

Grounding

Voltage:

125v

Amperage:

15

Color:

Ivory

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I would buy this product again

Just what I needed
TC
Centreville Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy