Apply to be a TradeMaster!
Main product image of 15A Decora Duplex Outlet/receptacle, Grounding (Brown)
Magnifying glass
Hover image to zoom

15A Decora Duplex Outlet/receptacle, Grounding (Brown)

Brand:
Leviton
SKU:
5325-LEVITON
Rating:
(0)
Q&A:
(0)
15A Decora Duplex Outlet/receptacle, Grounding (Brown)
Magnifying glass
Hover image to zoom
$2.09 each
In Stock
In Stock
Get 86 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • EASY - Quick wire push-in and side wiring for easy installation
  • COMPATIBLE - For use with Leviton Decora wallplates
  • Terminal screws accept #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire
  • Double-wipe power contacts for reliable conductivity and plug retention
  • Additional material added to strap to help reinforce and prevent excessive bending of the break-off tabs
  • Heavy-gauge zinc-plated steel mounting strap
  • DURABLE - Impact-resistant thermoplastic nylon construction
  • 5-15R
  • Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Shallow depth for maximum wiring room
  • Limited 2-year warranty
  • CONVENIENT - Shallow depth for maximum wiring room

Specifications
  • Grounding: Grounding
  • Color: Brown
  • Type: Duplex Receptacle
  • NEMA: 5-15R
  • Pole: 2
  • NOM: NOM Certified
  • RoHS Compliant: FALSE
  • Strap Material: Steel
  • Terminal Accom.: Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire, Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only.
  • Torque Range: 14 18 in.-lbs
  • Country of Origin: Please Contact Customer Service
  • CSA: Certified
  • Operating Temperature: -40 °C to 60 °C
  • Termination: Quickwire Push-In & Side
  • UL 498: File E13399
  • CSA C22.2 No. 42: File 152105; Class 6233-01
  • Voltage: 125 VAC
  • Face Material: Thermoplastic
  • UL Listed: File E13393
  • Body Material: Thermoplastic
  • Warranty: 2-Year Limited
  • Amperage: 15 A
  • NOM Certified: 57
  • Wire: 3
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy