Apply to be a TradeMaster!
Main product image of 15A 125V 2P 3W Decora Duplex Receptacle, Straight Blade, Residential, Self Grounding (Mahogany)
Magnifying glass
Hover image to zoom

15A 125V 2P 3W Decora Duplex Receptacle, Straight Blade, Residential, Self Grounding (Mahogany)

Brand:
Leviton
SKU:
5325-S
Rating:
(0)
Q&A:
(0)
15A 125V 2P 3W Decora Duplex Receptacle, Straight Blade, Residential, Self Grounding (Mahogany)
Magnifying glass
Hover image to zoom
$5.82 each
In Stock
In Stock
Get 30 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Thermoplastic

Description

–
Features
  • 5-15R
  • Leviton's comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Specifications
  • NOM: NOM Certified
  • Face Material: Thermoplastic
  • Wire: 3
  • Amperage: 15 A
  • Voltage: 125 VAC
  • Termination: Quickwire Push-In & Side
  • Pole: 2
  • Strap Material: Steel
  • RoHS Compliant: FALSE
  • Torque Range: 14 18 in.-lbs
  • Grounding: Self-Grounding
  • Color: Brown
  • Body Material: Thermoplastic
  • NEMA: 5-15R
  • CSA C22.2 No. 42: File 152105; Class 6233-01
  • Warranty: 1-Year Limited
  • Country of Origin: United States
  • Type: Duplex Receptacle
  • UL 498: File E13399

Specs

–
Ground:

Self-Grounding

Terminations:

Slide Wire

Quickwire Push-In

NEMA Rating:

5-15R

Color:

Brown

Amperage:

15

Poles:

2

Warranty:

1 Year

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy