Apply to be a TradeMaster!
Main product image of Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Light Almond (125V)
Magnifying glass
Hover image to zoom

Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Light Almond (125V)

Brand:
Leviton
SKU:
5325-T
Rating:
(0)
Q&A:
(0)
Decora Duplex Receptacle w/ Quickwire, 15A, 5-15R - Light Almond (125V)
Magnifying glass
Hover image to zoom
$1.96 each
BOX UP & SAVE 4%
$18.90 box of 10
$1.89 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Light Almond
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Residential

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton Decora® 2-Pole Straight blade duplex receptacle in light almond color has durable thermoplastic face and body for low moisture absorption and superior impact resistance. Receptacle has durable steel strap to offer high tensile strength. It has three-wire circuitry and quick wire push-in/side wire terminations for easy installation. Residential grade receptacle accommodates wires of size 14 AWG. It has current rating of 15 Amps and voltage rating of 125 Volts. Receptacle operates at a temperature of -40 to 60 deg.

Features:
  • Matches Perfectly with Other Decora Products
  • Simple Installation
  • Leviton's Quickwire System
  • 1 Year Warranty

Specifications:
  • Ground: Grounding Screw
  • Color: Light Almond
  • Amperage: 15 Amp
  • Voltage: 125 Volt
  • NEMA: 5-15R
  • Pole: 2
  • Wire: 3
  • Termination: Quickwire Push-In & Side
  • Face Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Ground:

Grounding

Voltage:

125v

Amperage:

15

Color:

Light Almond

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Material:

Thermoplastic

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy