Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)

Brand:
Leviton
SKU:
5340-LEVITON
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Pre-Wired Leads, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom
$13.91 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-20R
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications
  • Grounding Screw: 12GA THHN Green Wire Lead 6 Inch
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • ANSI: C-73
  • CSA C22.2 No. 42: File 152105
  • Terminal Screws: 12GA THHN Wire Lead 6 Inch
  • Termination: Pre-Wired Leads
  • At Rated Voltage: 1 HP
  • Flammability: Rated V-2 per UL 94
  • Base Material: Thermoplastic
  • Bushing: Die Cast Aluminum
  • Pole: 2
  • Line Contacts: Brass Triple Wipe .031 Thick
  • Feature: Smooth Face
  • Amperage: 20 A
  • Screw Terminal Torque: 14-18 in-lbs
  • Cover Material: Thermoplastic
  • Power Contacts: Brass, triple wipe
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal Leads: 6", #12 AWG THHN
  • Grounding: Self-Grounding
  • Operating Temperature: -40 °C to 60 °C
  • NEMA: WD-6
  • Mounting Strap: Galvanized Steel with Riveted Ground Contacts
  • Wire: 3
  • Mounting Screws: Triple Combination Head, Steel
  • Face Material: Nylon
  • Grounding Leads: 6", #12 AWG THHN
  • Dielectric Voltage Withstand: 2000V minimum per UL 498
  • NOM: 57
  • UL498: File E13399
  • Terminal ID: Black-Hot, Green-Ground, White-Neutral
  • Country of Origin: Mexico
  • Body Material: Nylon
  • Voltage: 125 VAC
  • Maximum Working Voltage: 125V as rated
  • Color: Brown
  • Warranty: 10-Year Limited
  • Device Type: Duplex Receptacle Outlet
  • Product ID: Ratings are permanently marked on device
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • RoHS Compliant: FALSE
  • Grade: Commercial Specification Grade

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy