Apply to be a TradeMaster!
Main product image of 20A Duplex Receptacle/outlet, Commercial Grade, Self-grounding, Pre-Wired Leads (White)
Magnifying glass
Hover image to zoom

20A Duplex Receptacle/outlet, Commercial Grade, Self-grounding, Pre-Wired Leads (White)

Brand:
Leviton
SKU:
5340-W
Rating:
(0)
Q&A:
(0)
20A Duplex Receptacle/outlet, Commercial Grade, Self-grounding, Pre-Wired Leads (White)
Magnifying glass
Hover image to zoom
$13.64 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Grade
Commercial
Product Highlight: Material
Nylon
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • 5-20R
  • Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Specifications
  • Terminal Screws: 12GA THHN Wire Lead 6 Inch
  • Color: White
  • Mounting Screws: Triple Combination Head, Steel
  • At Rated Voltage: 1 HP
  • Flammability: Rated V-2 per UL 94
  • Mounting Strap: Galvanized Steel with Riveted Ground Contacts
  • Terminal ID: Black-Hot, Green-Ground, White-Neutral
  • Bushing: Die Cast Aluminum
  • Current Interrupting: Certified for current interrupting at full rated current
  • Power Contacts: Brass, triple wipe
  • Operating Temperature: -40 °C to 60 °C
  • NOM: 57
  • Product ID: Ratings are permanently marked on device
  • Body Material: Nylon
  • Amperage: 20 A
  • Termination: Pre-Wired Leads
  • Temperature Rise: Max 30C after 100 cycles OL at 150 percent rated current
  • Grade: Commercial Specification Grade
  • Maximum Working Voltage: 125V as rated
  • Warranty: 10-Year Limited
  • Face Material: Nylon
  • Screw Terminal Torque: 14-18 in-lbs
  • Grounding: Self-Grounding
  • Voltage: 125 VAC
  • Wire: 3
  • Cover Material: Thermoplastic
  • Grounding Screw: 12GA THHN Green Wire Lead 6 Inch
  • ANSI: C-73
  • Country of Origin: Mexico
  • Device Type: Duplex Receptacle Outlet
  • Terminal Leads: 6", #12 AWG THHN
  • NEMA: WD-6
  • Base Material: Thermoplastic
  • Dielectric Voltage Withstand: 2000V minimum per UL 498
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • RoHS Compliant: FALSE
  • Feature: Smooth Face
  • Grounding Leads: 6", #12 AWG THHN
  • CSA C22.2 No. 42: File 152105
  • UL498: File E13399
  • Pole: 2

Specs

–
Poles:

2

Color:

White

Grade:

Commercial

Material:

Nylon

Ground:

Self-Grounding

NEMA Rating:

WD-6

Terminations:

Pre-Wired Leads

Product Type:

Duplex Receptacle

Country of Origin:

Mexico

Amperage:

20

Warranty:

10 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy