Apply to be a TradeMaster!
Main product image of Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom

Duplex Receptacle Outlet, Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)

Brand:
Leviton
SKU:
5352-LEVITON
Rating:
(0)
Q&A:
(0)
Duplex Receptacle Outlet,  Smooth Face, 20A, 125V Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding (Brown)
Magnifying glass
Hover image to zoom
$13.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-20R

Specifications
  • Face Material: PBT Polyester Blend
  • UL Fed Spec WC-596: File E13399
  • Pole: 2
  • Grounding: Self-Grounding
  • Grade: Heavy-Duty Industrial Specification Grade
  • Wire: 3
  • Flammability: Rated V-0 per UL 94
  • Ground Clips: Brass
  • Operating Temperature: -40 °C to 75 °C
  • Feature 4: Smooth Face
  • RoHS Compliant: FALSE
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Torque Range: 14-16 in-lbs
  • Country of Origin: Mexico
  • Termination: Back and Side Wire
  • Warranty: 10-Year Limited
  • Voltage: 125 VAC
  • CSA C22.2 No. 42: File 152105
  • Device Type: Duplex Receptacle Outlet
  • Color: Brown
  • Terminal Accom.: #14-#10 AWG
  • Standards and Certifications: UL/CSA
  • At Rated Voltage: 1 HP
  • Strap Material: Galvanized Steel with Riveted Ground Contacts
  • Amperage: 20 A
  • Warranty: 10-Year Limited
  • Product ID: Ratings are permanently marked on device
  • Screw Terminal Torque: 14-18 in-lbs
  • Terminal Screws: #8 Triple-Drive Brass
  • ANSI: C-73
  • Terminal ID: Brass-Hot, Silver-Neutral, Green-Ground
  • Clamp Nuts: Steel (Galvanized G60)
  • NOM: 57
  • UL498: File E13399
  • NEMA: WD-6
  • Dielectric Voltage: Withstands 3000V min
  • Yoke: Zinc-Plated Steel
  • Grounding Screw: #8 Hex Head, Triple-Drive Brass
  • Current Limiting: Full Rated Current
  • Body Material: PBT Polyester Blend
  • Line Contacts: 0.030" Phosphor Bronze

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy