The Day Savers – A National Tradesmen Day Contest
Main product image of 20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)

Brand:
Leviton
SKU:
5356-VA
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python Angle (Yellow)
Magnifying glass
Hover image to zoom
$17.72 each
Out of Stock
Out of Stock
Get it Tue, Sep 15 - Tue, Sep 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Yellow
Product Highlight: Material
Super Tough Nylon

Description

Features
  • When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.
  • 5-20P

Specifications
  • Back Cover: Thermoplastic
  • CSA C22.2 No. 42: File LR-406
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Pole: 2
  • Terminal Accom.: 18-10 AWG
  • NOM: 57
  • Cord-Clamp: Nylon
  • Blades/Contacts: Solid Brass
  • UL 498: File E13399
  • Amperage: 20 A
  • Terminal Screws: Brass
  • Color: Yellow
  • RoHS Compliant: TRUE
  • Cord Range: .245 - .700
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Assembly Screws: Steel, Zinc Plated
  • Operating Temperature: -40 °C to 60 °C
  • Flammability: Rated V-2 per UL 94
  • Wire: 3
  • Clamp Insert: Nylon
  • Grounding: Grounding
  • ANSI: C-73
  • Body Material: Super Tough Nylon
  • Warranty: 2-Year Limited
  • Country of Origin: Mexico
  • Voltage: 125 VAC
  • Wire Module: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • NEMA: WD-6

Specs

Poles:

2

Amperage:

20

NEMA Rating:

WD-6

Warranty:

2 years

Color:

Yellow

Material:

Super Tough Nylon

Country of Origin:

Mexico

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy