Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Black)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Black)

Brand:
Leviton
SKU:
5356-VB
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Black)
Magnifying glass
Hover image to zoom
$15.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Super Tough Nylon

Description

–
Features
  • When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.
  • 5-20P

Specifications
  • Environment: Dry
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Operating Temperature: -40 °C to 60 °C
  • CSA C22.2 No. 42: File LR-406
  • Terminal Accom.: 18-10 AWG
  • NEMA: WD-6
  • Brand: Python
  • Grounding: Grounding
  • Voltage: 125 VAC
  • Assembly Screws: Steel, Zinc Plated
  • Blades/Contacts: Solid Brass
  • Body Material: Super Tough Nylon
  • Amperage: 20 A
  • Color: Black
  • Cord-Clamp: Nylon
  • NOM: 57
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Device Type: Straight Blade Plug
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Cord Range: .245 - .700
  • Wire Module: Nylon
  • Warranty: 2-Year Limited
  • ANSI: C-73
  • Torque Range: 12-14 in-lbs
  • Flammability: Rated V-2 per UL 94
  • Wire: 3
  • Current Interrupting: Certified for current interrupting at full rated current
  • Clamp Insert: Nylon
  • Pole: 2
  • UL 498: File E13399
  • RoHS Compliant: TRUE
  • Country of Origin: Mexico
  • Dielectric Voltage: Withstands 2000V per UL498
  • Terminal Screws: Brass
  • Back Cover: Thermoplastic

Specs

–
Color:

Black

NEMA Rating:

WD-6

Warranty:

2 years

Series:

Python

Amperage:

20

Material:

Super Tough Nylon

Ground:

Grounding

Poles:

2

Product Type:

Straight Blade Plug

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy