Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)

Brand:
Leviton
SKU:
5356-VY
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, Python (Yellow)
Magnifying glass
Hover image to zoom
$15.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Yellow
Product Highlight: Warranty
2 years Warranty
Product Highlight: Material
Super Tough Nylon

Description

–
Features
  • When it comes to the demanding nature of today's commercial and industrial electrical environments, ruggedness and ease of installation are the features you look for first in any line of plugs and connectors. Leviton's Python straight-blade plugs and connectors hold up under the most exacting requirements, the toughest conditions, the roughest handling. Python's exceptional design features meet your needs for a quick, easy-to-wire plug and connector system, a must in today's faced-paced world where lost minutes on a job can translate into lost profits.
  • 5-20P

Specifications
  • Blades/Contacts: Solid Brass
  • Color: Yellow
  • Grounding: Grounding
  • NEMA: WD-6
  • NOM: 57
  • Terminal Screws: Brass
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40 °C to 60 °C
  • RoHS Compliant: TRUE
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • CSA C22.2 No. 42: File LR-406
  • Wire Module: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • Amperage: 20 A
  • Torque Range: 12-14 in-lbs
  • Device Type: Straight Blade Plug
  • Voltage: 125 VAC
  • Cord Range: .245 - .700
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal Accom.: 18-10 AWG
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Assembly Screws: Steel, Zinc Plated
  • ANSI: C-73
  • Warranty: 2-Year Limited
  • Clamp Insert: Nylon
  • UL 498: File E13399
  • Wire: 3
  • Country of Origin: Mexico
  • Cord-Clamp: Nylon
  • Environment: Dry
  • Back Cover: Thermoplastic
  • Brand: Python
  • Body Material: Super Tough Nylon
  • Pole: 2

Specs

–
Amperage:

20

Poles:

2

NEMA Rating:

WD-6

Ground:

Grounding

Country of Origin:

Mexico

Color:

Yellow

Warranty:

2 years

Material:

Super Tough Nylon

Product Type:

Straight Blade Plug

Series:

Python

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy