Apply to be a TradeMaster!
Main product image of 20A Single Receptacle/outlet, Corrosion-resistant, Self-grounding
Magnifying glass
Hover image to zoom

20A Single Receptacle/outlet, Corrosion-resistant, Self-grounding

Brand:
Leviton
SKU:
5361-CR
Rating:
(0)
Q&A:
(0)
20A Single Receptacle/outlet, Corrosion-resistant, Self-grounding
Magnifying glass
Hover image to zoom
$16.21 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Santoprene TPV
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Features
  • 5-20R
  • Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Specifications
  • NOM: 57
  • UL: 498
  • Pole: 2
  • ANSI: C-73
  • UL Fed Spec WC-596: File E13399
  • RoHS Compliant: FALSE
  • Voltage: 125 VAC
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Bushing: Santoprene TPV
  • Grounding: Grounding
  • Wire Module: Thermoplastic
  • Terminal Screws: Nickel-Plated Brass
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Blades/Contacts: Nickel-Plated Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Body Material: Santoprene TPV
  • Compression Nut, Strain Relief: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Warranty: Limited Lifetime Warranty
  • Terminal Accom.: 18-10 AWG
  • Assembly Screws: Stainless Steel 300
  • Cord Range: .375 - .655
  • Wire: 3
  • Flammability: Rated V-2 per UL 94
  • Amperage: 20 A
  • NEMA: WD-6
  • Dielectric Voltage: Withstands 2000V per UL498
  • Color: Yellow
  • Current Limiting: Full Rated Current
  • CSA C22.2 No. 42: File LR-406
  • Country of Origin: Please Contact Customer Service

Specs

–
Color:

Yellow

Amperage:

20

Ground:

Grounding

Material:

Santoprene TPV

NEMA Rating:

WD-6

Poles:

2

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy