Apply to be a TradeMaster!
Main product image of Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom

Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - Ivory (125V)

Brand:
Leviton
SKU:
5362-I
Rating:
(0)
Q&A:
(0)
Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - Ivory (125V)
Magnifying glass
Hover image to zoom
$17.91 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton 2-Pole Self-grounding straight blade duplex receptacle in ivory color is power rated at 1 hp. It features brass strap with brass triple-wire line contacts and has thermoplastic nylon face/body. Receptacle has a voltage rating of 125 Volts, current rating of 20 Amps and withstands 2000 Volts of dielectric voltage. Receptacle features 5 - 20R configuration and limits full rated current. The 1-Phase receptacle has three wires and offers temperature raise of 30 deg C after 250 cycles overload at 200% rated current. Receptacle has an operating temperature of -40 to 60 deg C and is wall mountable..

Features:
  • Manufactured to withstand the most demanding environments Available in a wide variety of configurations

Specifications:
  • Ground: Isolated Ground
  • Color: Ivory
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Termination: Back & Side 8 Hole Feed-Thru
  • Face Material: Thermoplastic Nylon
  • Body Material: Thermoplastic Nylon
  • Warranty: 2 Year Limited

Specs

–
Ground:

Isolated Ground

Voltage:

125v

Amperage:

20

Color:

Ivory

NEMA Rating:

5-20R

Terminations:

Side

Back

8 Hole Feed-Thru

Material:

Thermoplastic Nylon

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy