Apply to be a TradeMaster!
Main product image of Heavy-Duty Split Circuit Industrial Specification Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Heavy-Duty Split Circuit Industrial Specification Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
5362-S1W
Rating:
(0)
Q&A:
(0)
Heavy-Duty Split Circuit Industrial Specification Grade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$17.89 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Product Specifications
  • Amperage: 20A
  • At Rated Voltage: 1 HP
  • Color: White
  • Features: Split-circuit - One Outlet Marked "Controlled"
  • Grounding: Self-Grounding
  • Operating Temperature: -40°C to 75°C
  • NEMA: 5-20R
  • Poles: 2
  • Termination: Back & Side
  • Type: Duplex Receptacle Outlet
  • Voltage: 125 VAC
  • Wires: 3
  • Warranty: 10-Year Limited

Specs

–
Type:

Duplex Receptacle

Ground:

Self Grounding

Grade:

Industrial

Color:

White

Amperage:

20

Voltage:

125v

Terminations:

Back

Side

NEMA Rating:

5-20R

Operating Temp Range:

-40°C to 75°C

Poles:

2

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy