Apply to be a TradeMaster!
Main product image of Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - White (125V)

Brand:
Leviton
SKU:
5362-W
Rating:
(0)
Q&A:
(0)
Industrial Series Extra Heavy Duty Duplex Receptacle, 20A, 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$16.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic Nylon
Product Highlight: Grade
Industrial

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

The Leviton 5362-I is a slim body duplex receptacle from Leviton's product line of Heavy-Duty Industrial Grade receptacles. The receptacle features impact-resistant thermoplastic nylon body. This slim body duplex receptacle is perfect for use in hospitals, schools, hotels and commercial office buildings. It is available in a wide assortment of configurations. Among them are tamper-resistant, isolated ground, etc. This is an isolated-grounded type unit. The Leviton brand provides only high-quality products which meet the National Electrical Manufacturers Association standards.

Features:
  • Manufactured to withstand the most demanding environments Available in a wide variety of configurations

Specifications:
  • Ground: Isolated Ground
  • Color: White
  • Amperage: 20 Amp
  • Voltage: 125 Volt
  • Dielectric Voltage: Withstands 2000V per UL498
  • Current Limiting: Full Rated Current
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • NEMA: 5-20R
  • Pole: 2
  • Wire: 3
  • Termination: Back & Side 8 Hole Feed-Thru
  • Face Material: Thermoplastic Nylon
  • Body Material: Thermoplastic Nylon
  • Warranty: 2 Year Limited

Specs

–
Type:

Duplex Receptacle

Ground:

Isolated Ground

Voltage:

125v

Amperage:

20

Color:

White

NEMA Rating:

5-20R

Terminations:

Side

8 Hole Feed-Thru

Back

Material:

Thermoplastic Nylon

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy