Apply to be a TradeMaster!
Main product image of 20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom

20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, All Black (Black)

Brand:
Leviton
SKU:
5366-B
Rating:
(0)
Q&A:
(0)
20A, 125V NEMA 5-20P, 2P, 3W, Plug, Straight Blade, Grounding, All Black (Black)
Magnifying glass
Hover image to zoom
$11.20 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Nylon

Description

–
Features
  • Industry exclusive limited lifetime warranty
  • 5-20P
  • Unique cord clamp accepts wide range of cord sizes
  • One piece contacts reduce friction and overheating
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use

Specifications
  • Body Material: Impact Modified Nylon
  • Cord Range: .245 - .700
  • Clamp Insert: Nylon
  • ANSI: C-73
  • Color: Black
  • Operating Temperature: -40 °C to 60 °C
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Device Type: Locking Plug
  • Environment: Dry
  • Terminal Accom.: 18-10 AWG
  • Assembly Screws: Steel, Zinc Plated
  • Back Cover: Thermoplastic
  • Amperage: 20 A
  • Pole: 2
  • Country of Origin: Mexico
  • Flammability: Rated V-2 per UL 94
  • UL Fed Spec WC-596: File E13393
  • Wire: 3
  • NOM: 57
  • Wire Module: Nylon
  • Current Interrupting: Certified for current interrupting at full rated current
  • Warranty: Limited Lifetime Warranty Warranty
  • Brand: Black and White
  • RoHS Compliant: TRUE
  • Terminal Screws: Brass
  • NEMA: WD-6
  • Cord-Clamp: Nylon
  • Dielectric Voltage: Withstands 2000V per UL498
  • CSA C22.2 No. 42: File LR-406
  • Voltage: 125 VAC
  • Grounding: Grounding
  • UL 498: File E13399
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Blades/Contacts: Solid Brass

Specs

–
Series:

Black & White

Poles:

2

Color:

Black

Warranty:

Lifetime Limited

Product Type:

Locking Plug

Ground:

Grounding

Amperage:

20

Material:

Nylon

NEMA Rating:

WD-6

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy