Apply to be a TradeMaster!
Main product image of Industrial Grade Straight-Blade Plug, 20A, NEMA 5-20P - Black/White (2P, 125V)
Magnifying glass
Hover image to zoom

Industrial Grade Straight-Blade Plug, 20A, NEMA 5-20P - Black/White (2P, 125V)

Brand:
Leviton
SKU:
5366-CA
Rating:
(0)
Q&A:
(0)
Industrial Grade Straight-Blade Plug, 20A, NEMA 5-20P - Black/White (2P, 125V)
Magnifying glass
Hover image to zoom
$19.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
White, Black
Product Highlight: Grade
Industrial

Description

–
Leviton's Black & White line of industrial grade plugs, connectors, flanged inlets, and outlets offer superior performance, long lasting reliability and features that are backed by a lifetime warranty.

Product Features:
  • One piece contacts reduce friction and overheating
  • Unique cord clamp accepts wide range of cord sizes (.245"-.700")
  • Rugged nylon construction resists impact, sunlight, chemicals, and rough use
  • Industry exclusive lifetime warranty

Product Specifications:
  • Device Type: Straight Blade Plug
  • Amperage: 20 A
  • Dielectric Voltage: Withstands 2000V per UL498
  • Color: Black & White
  • Poles: 2
  • Voltage: 125 VAC
  • Wires: 3
  • NEMA: 5-20P
  • Operating Temperature: -40°C to 60°C

Specs

–
Product Type:

Plug

Type:

Straight Blade Plug

Voltage:

125v

Amperage:

20

Color:

White

Black

Poles:

2

NEMA Rating:

5-20P

AWG:

18-10

Grade:

Industrial

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy