Shop Resideo Sale
Main product image of 30A, 125V 2p, 3w, Flush Mtg Receptacle, Straight Blade, Grounding (Orange)
Magnifying glass
Hover image to zoom

30A, 125V 2p, 3w, Flush Mtg Receptacle, Straight Blade, Grounding (Orange)

Brand:
Leviton
SKU:
5371-IG
Rating:
(0)
Q&A:
(0)
30A, 125V 2p, 3w, Flush Mtg Receptacle, Straight Blade, Grounding (Orange)
Magnifying glass
Hover image to zoom
$40.64 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 years Warranty
Product Highlight: Amperage
30 Amps
Product Highlight: Color
Orange
Product Highlight: Material
Nylon

Description

–
Features
  • 5-30R
  • Leviton's line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Specifications
  • Color: Orange
  • Line Contacts: Brass Double-Wipe
  • CSA C22.2 No. 42: File 152105
  • RoHS Compliant: TRUE
  • NOM: 57
  • Terminal Accom.: Up to 4 AWG
  • Country of Origin: Mexico
  • Amperage: 30 A
  • Body Material: Nylon
  • Voltage: 125 VAC
  • Dielectric Voltage: Withstands 2000V per UL498
  • Strap Material: Galvanized Steel
  • UL498: File E13399
  • Wire: 3
  • At Rated Voltage: 2 HP
  • Product ID: Ratings are permanently marked on device
  • ANSI: C-73
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Grounding: Isolated Ground
  • Pole: 2
  • Face Material: Nylon
  • Operating Temperature: -40 °C to 60 °C
  • Current Limiting: Full Rated Current
  • NEMA: WD-6
  • Flammability: Rated V-2 per UL 94
  • Temperature Rise: Max 30C after 50 cycles OL at 150 percent rated current
  • Warranty: 10-Year Limited

Specs

–
Warranty:

10 years

Ground:

Isolated Ground

Country of Origin:

Mexico

Amperage:

30

NEMA Rating:

WD-6

Color:

Orange

Poles:

2

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy