Apply to be a TradeMaster!
Main product image of Flush Mount Receptacle, Industrial Grade, 30A, 2P, NEMA 6-30R - Black (250V)
Magnifying glass
Hover image to zoom

Flush Mount Receptacle, Industrial Grade, 30A, 2P, NEMA 6-30R - Black (250V)

Brand:
Leviton
SKU:
5372-S00
Rating:
(1)
Q&A:
(0)
Flush Mount Receptacle, Industrial Grade, 30A, 2P, NEMA 6-30R - Black (250V)
Magnifying glass
Hover image to zoom
$16.73 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Black
Product Highlight: Amperage
30 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Grade
Industrial

Description

–

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.


Flush Mount Receptacle, Industrial Grade, 30A, 2P, NEMA 6-30R - Black (250V)



WARNING: Do not use with single-gang wallboxes, single-gang mud rings or single-gang box extenders.


Built of durable thermoplastic, Leviton Power Receptacles - come equipped with heavy-gauge, double-wire copper alloy contacts.  Flush mount receptacles fit Leviton's wide range of 2.15"-diameter wallplates and mounting hardware is included.

Specs

–
Voltage:

250v

Material:

Thermoplastic

Poles:

2

Color:

Black

Amperage:

30

NEMA Rating:

6-30R

Ground:

Grounding

Horse Power:

2

Grade:

Industrial

Mount:

Flush

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

New 30A circuit needed

Upgrade to a new dust collector in my wood shop required 30A circuit including 10-2 wire and corresponding plug and receptacle. Supply House had exactly what I couldn't find at the typical home improvement stores. I received the right hardware quickly and at a good price
DP
Utah
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy