Apply to be a TradeMaster!
Main product image of Industrial Grade Surface Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)
Magnifying glass
Hover image to zoom

Industrial Grade Surface Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)

Brand:
Leviton
SKU:
5378
Rating:
(0)
Q&A:
(0)
Industrial Grade Surface Mounting Straight Blade Power Receptacle, 2P, 50A, NEMA 6-50R - Black (250V)
Magnifying glass
Hover image to zoom
$23.51 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
250v
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Product Specifications:
  • Color: Black
  • At Rated Voltage: 3 HP
  • Amperage: 50 A
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Poles: 2
  • Voltage: 250 VAC
  • Operating Temperature: -40°C to 60°C
  • NEMA: 6-50R
  • Wires: 3
  • Terminations: Side
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle

Grade:

Industrial

Amperage:

50

Terminations:

Side

Color:

Black

Poles:

2

Voltage:

250v

NEMA Rating:

6-50R

Operating Temp Range:

-40°C to 60°C

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy